Shop All Set Screws
Newport Fasteners
Socket Set Screws, Full Dog Point, 3/8-16 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 755695-100
Zoro # G706328085
product price: $530.99
/pk 100, $5.31/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Type Dog
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 755695-100
- Zoro # G706328085
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screws, Full Dog Point, 3/8-16 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.031.0050)
- HERITAGE Detent Pin, 5/16" x 3", SS 316, Plain (DTPS6-0312-3000)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 30 PK (73708)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (42620)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-24 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (799081-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (524931-100)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 10-32 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (370704-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (706555-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x3", Alloy Steel Thru-Hardened, Full Thread, 50PK (806432-50)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (850460-100)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/8, PK100 (U07840.019.0037)
- Newport Fasteners Set Screws