Shop All Set Screws
Newport Fasteners
Socket Set Screws, Full Dog Point, 1/4-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 464519-100
Zoro # G506317548
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Type Dog
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 464519-100
- Zoro # G506317548
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screws, Full Dog Point, 1/4-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51420.031.0001)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0404-EA-100)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01000.100.0250)
- DISCO Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (16690PK)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 3/8-24 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (815768-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M6-1.0x5mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (958518-100)
- NEWPORT FASTENERS Set Screws, Flat Point, 3/8-24 x 1/2", Alloy Steel, Hex Socket, , 100PK (238564-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x3", Alloy Steel Thru-Hardened, Full Thread, 50PK (806432-50)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (702050-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (565282-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 6-32 x 5/16", Stainless Steel, 316, Hex Socket Drive , 5000PK (809236-5000)
- Newport Fasteners Set Screws