Shop All Set Screws
Newport Fasteners
Socket Set Screw, Oval Point, 3/8-16 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Mfr # 437240-5000
Zoro # G806317699
product price: $1,890.99
/pk 5000, $0.38/ea
Free Shipping & Returns
$1,890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 1/2 in
- Point Type Oval
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 437240-5000
- Zoro # G806317699
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Oval |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Oval Point, 3/8-16 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.011.0018)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07094)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 40 PK (931603)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M4 , Titanium (0007275)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 5/8", Brass, Hex Socket , 2500PK (799994-2500)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 1/4-20 x 5/16", Alloy Steel, Black Oxide, 1000PK (378156-1000)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 7/16-14 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (796091-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (828342-3000)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 7/16-14x8", Alloy Steel Case Hardened, Full Thread, 10PK (400747-10)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 1/4-28 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (836903-100)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/8, PK100 (SSCIA0250062USA-100BX)
- Newport Fasteners Set Screws