Shop All Set Screws
Newport Fasteners
Socket Set Screw, Oval Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 924194-100
Zoro # G006333895
product price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Point Type Oval
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 924194-100
- Zoro # G006333895
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Oval |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Head Type | Headless |
Description
Socket Set Screw, Oval Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200USSWZ)
- ZORO SELECT Binding Screw, 5/8"-11 Thd Sz, 18-8 Stainless Steel (Z1760)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0070)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0050)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (702671-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 1/4-28 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (185799-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-20 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 2000PK (563500-2000)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 100PK (896115-100)
- NEWPORT FASTENERS Set Screws, Flat Point, 3/8-24 x 1/2", Alloy Steel, Hex Socket, , 100PK (238564-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x5", Alloy Steel Case Hardened, Full Thread, 125PK (564799-125)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x1 1/2", Alloy Steel Thru-Hardened, Full Thread, 50PK (441425-50)
- Newport Fasteners Set Screws