Shop All Set Screws
Newport Fasteners
Socket Set Screw, Nylon Tip, 3/8-16 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 344929-100
Zoro # G006316126
product price: $832.99
/pk 100, $8.33/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Material Nylon
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 344929-100
- Zoro # G006316126
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Material | Nylon |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Nylon Tip, 3/8-16 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37480.050.0001)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-15)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91380)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/16 in Shaft Dia, 100 PK (SE-6ST PA)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-24 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (662829-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 12-24 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (134656-5000)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 1500PK (957781-1500)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M6-1.0x5mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (958518-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1/4", Alloy Steel, Zinc, Hex Socket , 100PK (358398-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (611652-100)
- MIDWEST FASTENER 1/4"-20 x 1/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71561)
- Newport Fasteners Set Screws