Shop All Set Screws
Newport Fasteners
Socket Set Screw, Nylon Tip, 1/4-28 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 1000PK
Mfr # 614776-1000
Zoro # G706320812
Free Shipping & Returns
$5,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Point Material Nylon
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 614776-1000
- Zoro # G706320812
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Material | Nylon |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Nylon Tip, 1/4-28 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Steel Body, 100 PK (TSC0807.2-100)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32363)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB67)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length (ZSCRW-123)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1-8 x 12", Alloy Steel Case Hardened, Black Oxide, Full Thread (220617-1)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x10", Alloy Steel Case Hardened, Full Thread, 10PK (582752-10)
- NEWPORT FASTENERS Set Screws, Cup Point, 3/4-10 x 2 1/2", Alloy Steel, Hex Socket, , 25PK (214063-25)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (809990-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 3/8", Brass, Hex Socket , 2500PK (990159-2500)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 7/16-20 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (968527-100)
- MIDWEST FASTENER #8-32 x 3/16" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67565)
- Newport Fasteners Set Screws