Shop All Set Screws
Newport Fasteners
Socket Set Screw, Nylon Tip, 10-32 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 370704-100
Zoro # G506317616
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Point Material Nylon
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 370704-100
- Zoro # G506317616
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Material | Nylon |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Nylon Tip, 10-32 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/8x1/2 L, Pk100 (5BY12)
- ZORO SELECT Fully Threaded Rod, 3-48, 2 ft, Stainless Steel, 18-8, Plain Finish (44572)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650384)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (TX-100SS)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 10-32 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (511431-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/16", Alloy Steel, Zinc, Hex Socket , 5000PK (314618-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, 316, Hex Socket Drive , 50PK (218479-50)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 1-8x5", Alloy Steel Case Hardened, Full Thread, 10PK (710944-10)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M4-0.7x6mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (929916-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/8-16 x 1", Stainless Steel, 18-8, Hex Socket Drive , 100PK (353474-100)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51250.050.0016)
- Newport Fasteners Set Screws