Shop All Set Screws
Newport Fasteners
Socket Set Screw, Knurled Cup Point, M3-0.5x16mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK
Mfr # 189052-100
Zoro # G706307943
product price: $55.15
/pk 100, $0.55/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Point Type Knurled Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 189052-100
- Zoro # G706307943
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Knurled Cup Point, M3-0.5x16mm, Alloy Steel, 14.9 - 45H,Hex Socket Drive,100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.025.0100)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (33745)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 10 PK (U12920.075.0001)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-6-PK5)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/16-18 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (343950-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32x3/16", Alloy Steel, 14.9 - 45H, Mechanical Zinc, 100PK (662385-100)
- NEWPORT FASTENERS Set Screws, Flat Point, 3/8-24 x 1/2", Alloy Steel, Hex Socket, , 100PK (238564-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 5/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (547980-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-24 x 1", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (592728-3000)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 10-32 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (773809-100)
- ZORO SELECT Set Screw, Zinc P, 20, Flat, 1/4in, PK100 (U07860.025.0025)
- Newport Fasteners Set Screws