Shop All Set Screws
Newport Fasteners
Socket Set Screw, Knurled Cup Point, M10-1.5x20mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK
Mfr # 981968-100
Zoro # G306335544
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Point Type Knurled Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 981968-100
- Zoro # G306335544
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Knurled Cup Point, M10-1.5x20mm, Alloy Steel, 14.9 - 45H,Hex Socket Drive,100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 5, Black Oxide, 3/8 in Ht, 50 PK (U01120.043.0002)
- PRIME-LINE Machine Screw, Pan, Phil/Sltd Comb Drive #6-32 X 1-1/2in 18-8 Stainless Steel 25PK (9008680)
- MIDWEST FASTENER Washer Flat Zn 7/16 5Lb (03839)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 10 PK (U51050.031.0600)
- NEWPORT FASTENERS Square Head Set Screw, Cone Point, 1/4-20x1", Alloy Steel Case Hardened, Full Thread, 3000PK (979193-3000)
- NEWPORT FASTENERS Set Screws, Cup Point, 1/2-13 x 3", Alloy Steel, Hex Socket, , 50PK (975809-50)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 12mm, Stainless Steel A2-70, Hex Socket , 5000PK (260851-5000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (827886-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (919068-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-36 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (792393-100)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U07852.019.0031)
- Newport Fasteners Set Screws