Shop All Set Screws
Newport Fasteners
Socket Set Screw, Knurled Cup Point, 5/8-18 x 1", Alloy Steel, Black Oxide, Hex Socket , 50PK
Mfr # 288525-50
Zoro # G306316253
product price: $144.99
/pk 50, $2.90/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Point Type Knurled Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 288525-50
- Zoro # G306316253
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Knurled Cup Point, 5/8-18 x 1", Alloy Steel, Black Oxide, Hex Socket , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White (185469)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 10 PK (M04100.120.0200)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1-3/4"-12, Stainless Steel (A243148000J)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black (SJ3540)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/8-18 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 25PK (265253-25)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x1", Alloy Steel Case Hardened, Full Thread, 100PK (138735-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M10-1.5x10mm, Alloy Steel 14.9 - 45H, 5000PK (841510-5000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-28 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (390728-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (611652-100)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/16-18 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (343950-100)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK100 (U01080.025.0200)
- Newport Fasteners Set Screws