Shop All Set Screws
Newport Fasteners
Socket Set Screw, Knurled Cup Point, 5/16-24 x 5/16", Alloy Steel, Zinc, Hex Socket , 1200PK
Mfr # 802128-1200
Zoro # G306329888
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Point Type Knurled Cup
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 802128-1200
- Zoro # G306329888
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Description
Socket Set Screw, Knurled Cup Point, 5/16-24 x 5/16", Alloy Steel, Zinc, Hex Socket , 1200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36641)
- MAK-A-KEY Bilateral Key Stock, 72 in L, 3/8 in W, 3/8 in H, Carbon Steel (5503750375-72)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Grade 2, Plain Finish (17903)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500375USA-025BX)
- NEWPORT FASTENERS Set Screws, Cup Point, 1/2-13 x 3", Alloy Steel, Hex Socket, , 50PK (975809-50)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/16-18 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK (676986-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (224253-100)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 3/8-16x1", Alloy Steel Case Hardened, Full Thread, 100PK (208389-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-24 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK (556537-5000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 2-56 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (186842-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (728753-5000)
- Newport Fasteners Set Screws