Shop All Set Screws
Newport Fasteners
Socket Set Screw, Knurled Cup Point, 5/16-18 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Mfr # 676986-5000
Zoro # G906327956
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Knurled Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 676986-5000
- Zoro # G906327956
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Knurled Cup Point, 5/16-18 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08161.025.0002)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Copper Body, 1000 PK (CD44BS)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel (U07111.075.0125)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-18, Plain Stainless Steel, 10 Inserts (83718)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M16-2.0x80mm, Alloy Steel Metric Class 14.9 - 45H, 250PK (807799-250)
- NEWPORT FASTENERS Set Screws, Cup Point, 1/2-13 x 3", Alloy Steel, Hex Socket, , 50PK (975809-50)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (405044-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M5-0.8x5mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (704368-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK (319726-5000)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, M12-1.75 x 12mm, Alloy Steel, Black Oxide, Hex Socket , 100PK (955460-100)
- ALLIED TITANIUM M3-0.5 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0049069)
- Newport Fasteners Set Screws