Shop All Set Screws
Newport Fasteners
Socket Set Screw, Knurled Cup Point, 3/8-16 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Mfr # 804979-5000
Zoro # G106332187
product price: $1,376.99
/pk 5000, $0.28/ea
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Type Knurled Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 804979-5000
- Zoro # G106332187
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Knurled Cup Point, 3/8-16 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 8 PK (37624)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31410)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Zinc Plated Steel 25PK (9063286)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4 in L (24L153)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M4-0.7x10mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (597885-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 1", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (724858-5000)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 20mm, Alloy Steel, Hex Socket, , 100PK (639414-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 7/16-14 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (796091-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 20mm, Stainless Steel A2-70, Hex Socket , 3000PK (661119-3000)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 6-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (543803-100)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 6MM Black Oxide Coated Steel 10PK (9186292)
- Newport Fasteners Set Screws