Shop All Set Screws
Newport Fasteners
Socket Set Screw, Knurled Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 10PK
Mfr # 410085-10
Zoro # G106319072
product price: $75.99
/pk 10, $7.60/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Point Type Knurled Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 410085-10
- Zoro # G106319072
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Knurled Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/4, PK100 (SSCIA0500075USA-100BX)
- ZORO SELECT Dowel Pin, Steel, 12x24mm, PK25 (M39080.120.0024)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M5-0.80 Int Thrd Sz, M8-1.25 Ext Thrd Sz, Steel, 5 PK (5XA31)
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, Black, 50 PK (G1X4K72)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/2-13 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (384245-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 8-32 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 5000PK (874584-5000)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Half-Dog Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, 1000PK (686221-1000)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/16-18 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (343950-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-18 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (114716-100)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (405044-5000)
- MIDWEST FASTENER 8mm-1.25 x 8mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79676)
- Newport Fasteners Set Screws