Shop All Set Screws
Newport Fasteners
Socket Set Screw, Knurled Cup Point, 1/2-13 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 384245-100
Zoro # G106317450
product price: $236.99
/pk 100, $2.37/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Point Type Knurled Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 384245-100
- Zoro # G106317450
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Knurled Cup Point, 1/2-13 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK (M55000.120.0100)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish (Z8958H)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-550)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 25 PK (M04104.100.0120)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 10PK (410085-10)
- NEWPORT FASTENERS Set Screws, Cup Point, 7/16-14 x 7/8", Alloy Steel, Hex Socket, , 100PK (536800-100)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-24 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (854235-100)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/16-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (591899-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x1 1/2", Alloy Steel Thru-Hardened, Full Thread, 50PK (796689-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (791807-100)
- ZORO SELECT Set Screw, M3 x 0.50mm, 20mm L, PK100 (M51230.030.0020)
- Newport Fasteners Set Screws