Shop All Set Screws
Newport Fasteners
Socket Set Screw, Knurled Cup Point, 10-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 102904-100
Zoro # G606311637
product price: $42.99
/pk 100, $0.43/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Point Type Knurled Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 102904-100
- Zoro # G606311637
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Knurled Cup Point, 10-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSENDISTRIBUTIONSERVICES Toggle Bolt 2 In- Blk Screw (MI141761)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA17)
- ZORO SELECT Spring P, Coiled, 1/16x5/16,330lb, PK100 (U51430.006.0031)
- MIDWEST FASTENER M6-1.00 x 34 mm Machine Screw, Zinc Plated Steel, 5 PK (74666)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 7/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (150866-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (140716-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 5/8", Brass, Hex Socket , 2500PK (799994-2500)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M4-0.7x10mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (597885-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M4-0.7x6mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (929916-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M4-0.7 x 10mm, Stainless Steel A2-70, Hex Socket , 5000PK (396366-5000)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-24 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (854235-100)
- Newport Fasteners Set Screws