Shop All Set Screws
Newport Fasteners
Socket Set Screw, Half Dog Point, 5/8-18 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 50PK
Mfr # 294571-50
Zoro # G306315843
product price: $186.99
/pk 50, $3.74/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Point Type 1/2 Dog
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 294571-50
- Zoro # G306315843
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Half Dog Point, 5/8-18 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Nylon Plain Finish, 40 PK (17W02851)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04160.075.0450)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 1000 PK (14750PTPBE)
- NEWPORT FASTENERS Set Screws, Flat Point, 3/8-24 x 1/2", Alloy Steel, Hex Socket, , 100PK (238564-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1-8 x 12", Alloy Steel Case Hardened, Black Oxide, Full Thread (220617-1)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x1 1/2", Alloy Steel Thru-Hardened, Full Thread, 50PK (441425-50)
- NEWPORT FASTENERS Set Screws, Oval Point, 1/2-20 x 1", Alloy Steel, Hex Socket, , 5PK (600406-5)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 7/8-9x6", Alloy Steel Case Hardened, Full Thread, 50PK (745636-50)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 3/8-16 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK (804979-5000)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/2, PK100 (SSCFIA0250050USA-100BX)
- Newport Fasteners Set Screws