Shop All Set Screws
Newport Fasteners
Socket Set Screw, Half Dog Point, 5/16-18 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 343950-100
Zoro # G306313290
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Overall Length 3/8 in
- Point Type 1/2 Dog
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 343950-100
- Zoro # G306313290
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Half Dog Point, 5/16-18 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 200 PK (SSG-102)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 30 mm L (3220PK)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33906)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (U04360.037.0350)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 1500PK (606038-1500)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 6-32 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (592020-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/8-11 x 5", Alloy Steel, Black Oxide, Hex Socket , 150PK (192632-150)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 6-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (543803-100)
- NEWPORT FASTENERS Square Head Set Screw, Flat Point, 3/4-10x3", Alloy Steel Case Hardened, Full Thread, 100PK (207692-100)
- NEWPORT FASTENERS Socket Jam Screw, 10-32 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (236982-5000)
- HOLO-KROME HOLO-KROME 3/8-24 X 3/16 JAM 100/BOX (7016)
- Newport Fasteners Set Screws