Shop All Set Screws
Newport Fasteners
Socket Set Screw, Half Dog Point, 10-24 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 113348-100
Zoro # G006311527
product price: $48.99
/pk 100, $0.49/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Point Type 1/2 Dog
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 113348-100
- Zoro # G006311527
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 7/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Half Dog Point, 10-24 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Steel Body, 165 PK (410608-0)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 35 mm L, 3 PK (73842)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx40mm, PK10 (M51260.080.0040)
- MIDWEST FASTENER 7/16" Spring Linch Pins 2PK (36706)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x8", Alloy Steel Case Hardened, Full Thread, 30PK (217620-30)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (716898-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (176445-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x1 1/2", Alloy Steel Case Hardened, Full Thread, 500PK (562691-500)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 6mm, Alloy Steel, Hex Socket, , 50PK (131396-50)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 3/8-16 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (344929-100)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-1/2, PK25 (U07840.037.0250)
- Newport Fasteners Set Screws