Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, DIN 913, M8-1.25x10mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK
Mfr # 121598-5000
Zoro # G606308231
product price: $796.99
/pk 5000, $0.16/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Point Type Flat
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 121598-5000
- Zoro # G606308231
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, DIN 913, M8-1.25x10mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 3 in, Steel (196740)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250330BG)
- ZORO SELECT Carriage Bolt, 3/8-16 x 5 In, Pk10 (U08320.037.0500)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01210.080.0045)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M8-1.25x16mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (991419-5000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (716898-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-32 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (576321-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-24 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (163267-100)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 6mm, Alloy Steel, Hex Socket, , 50PK (131396-50)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, 6-32 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (996805-100)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-3/4, PK10 (U07840.050.0275)
- Newport Fasteners Set Screws