Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, DIN 913, M5-0.8x12mm, Alloy Steel Metric Class 14.9 - 45H, 100PK
Mfr # 917159-100
Zoro # G106335416
product price: $74.99
/pk 100, $0.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Point Type Flat
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 917159-100
- Zoro # G106335416
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, DIN 913, M5-0.8x12mm, Alloy Steel Metric Class 14.9 - 45H, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 3/4 in Shank, 1 in ID, Carbon Steel, Self Colored (MEB037-16R-075-075SC)
- FASTENMASTER #8 Hex Head Cap Screw, Galvanized Steel, 8 in L (FMTHR008-24)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (357588-100)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.037.0225)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 20mm, Alloy Steel, Hex Socket, , 100PK (639414-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M8-1.25x30mm, Alloy Steel 14.9 - 45H, 100PK (145770-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1-8 x 12", Alloy Steel Case Hardened, Black Oxide, Full Thread (220617-1)
- NEWPORT FASTENERS Set Screws, Cup Point, M16-2.0 x 50mm, Alloy Steel, Hex Socket, , 10PK (911097-10)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/16-18 x 3/8", Alloy Steel, Zinc, Hex Socket , 100PK (683181-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, 316, Hex Socket Drive , 50PK (218479-50)
- ZORO SELECT Sckt Set Scrw, Cup, M1.6x0.35mmx5mm, PK10 (SS6X01605-010P1)
- Newport Fasteners Set Screws