Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, DIN 913, M3-0.5x4mm, Alloy Steel Metric Class 14.9 - 45H, 100PK
Mfr # 102133-100
Zoro # G106311274
product price: $66.99
/pk 100, $0.67/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Point Type Flat
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 102133-100
- Zoro # G106311274
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 4 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, DIN 913, M3-0.5x4mm, Alloy Steel Metric Class 14.9 - 45H, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, 5/16"-18, Nylon, 6/6, Plain, 17/64 in Ht, 10 PK (0431218HN)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 25 PK (03914)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFWS25)
- GLAZELOCK 1/8" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ14)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 3/8-16 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK (804979-5000)
- NEWPORT FASTENERS Set Screws, Cup Point, M16-2.0 x 50mm, Alloy Steel, Hex Socket, , 10PK (911097-10)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, 3/8-16 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (180396-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel 18-8, Full Thread , 100PK (664371-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (789332-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-20 x 7/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (946457-100)
- ALLIED TITANIUM M8-1.25 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0077843)
- Newport Fasteners Set Screws