Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, 8-32 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 846432-100
Zoro # G506330042
product price: $47.99
/pk 100, $0.48/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/2 in
- Point Type Flat
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 846432-100
- Zoro # G506330042
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, 8-32 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 45 mm L, 4 PK (73126)
- SPAX Sheet Metal Screw, #8 x 3/4 in, Pan Head (4111010400202)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38250.060.0001)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, 1/2-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (478728-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, DIN 914, M6-1.0x8mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (892468-5000)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 10-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (102904-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-18 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (290134-100)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 1/4-28 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (836903-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/4-10 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 25PK (151137-25)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/4, PK100 (U51260.008.0025)
- Newport Fasteners Set Screws