Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, 5/16-24 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 428444-100
Zoro # G806319396
product price: $68.45
/pk 100, $0.68/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Point Type Flat
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 428444-100
- Zoro # G806319396
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, 5/16-24 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 5 PK (1721000)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABL34)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK (U34121.009.0032)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-24 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK (171647-5000)
- NEWPORT FASTENERS Set Screws, Oval Point, 1/2-20 x 1", Alloy Steel, Hex Socket, , 5PK (600406-5)
- NEWPORT FASTENERS Set Screws, Flat Point, 3/8-24 x 1/2", Alloy Steel, Hex Socket, , 100PK (238564-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel 18-8, Full Thread , 100PK (664371-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 3/8", Brass, Hex Socket , 2500PK (990159-2500)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 3/4-10x5", Alloy Steel Case Hardened, Full Thread, 75PK (316487-75)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Cup, 60mm, PK50 (M07850.100.0060)
- Newport Fasteners Set Screws