Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, 5/16-18 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 114716-100
Zoro # G606307876
product price: $89.99
/pk 100, $0.90/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Overall Length 5/16 in
- Point Type Flat
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 114716-100
- Zoro # G606307876
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, 5/16-18 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK (M51050.020.0004)
- GRK FASTENERS Deck Screw, #9 x 1-5/8 in, Steel, Trim Head, Torx Drive, 540 PK (19159)
- ASTRO PNEUMATIC KIT XL BLIND RIVET ADAPTER 1/4" CAP (AOADR14)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel 18-8, Full Thread , 100PK (664371-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (334666-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (692064-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 7/16-14 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (796091-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, DIN 914, M5-0.8x12mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (873867-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (777328-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-24 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (163267-100)
- Newport Fasteners Set Screws