Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, 3/8-16 x 7/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 783985-100
Zoro # G106331999
product price: $299.99
/pk 100, $3.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Type Flat
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 783985-100
- Zoro # G106331999
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 7/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, 3/8-16 x 7/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.150.1200)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 50 PK (07610-PWR)
- MIDWEST FASTENER #12 x 5/8" Nickel Single Stud Turn Buttons 2PK (932642)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2, PK25 (U01080.037.0200)
- NEWPORT FASTENERS Set Screws, Cup Point, 1/2-13 x 3", Alloy Steel, Hex Socket, , 50PK (975809-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-24 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (662829-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/16", Alloy Steel, Zinc, Hex Socket , 5000PK (314618-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (876173-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-20 x 7/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (946457-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (447647-100)
- MIDWEST FASTENER 3/8"-16 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75026)
- Newport Fasteners Set Screws