Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 751395-100
Zoro # G106329910
product price: $78.99
/pk 100, $0.79/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Type Flat
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 751395-100
- Zoro # G106329910
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L (A0020400632Z)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0050)
- ZORO SELECT Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U51160.050.0002)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55041.019.0050)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/16-18 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK (676986-5000)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/4-10x2 1/2", Alloy Steel Thru-Hardened, Full Thread, 25PK (237957-25)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (924194-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (686525-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 7/8-9x4", Alloy Steel Case Hardened, Full Thread, 10PK (386062-10)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 8-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (775906-100)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1-1/4, PK5 (U07840.075.0125)
- Newport Fasteners Set Screws