Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, 2-56 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 186842-100
Zoro # G106311434
product price: $215.99
/pk 100, $2.16/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #2-56
- Overall Length 3/16 in
- Point Type Flat
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 186842-100
- Zoro # G106311434
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #2-56 |
Overall Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, 2-56 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-5/8 in L, 100 PK (U51000.025.0162)
- ZORO SELECT Flat Washer, For Screw Size M20 , Stainless Steel Plain Finish, 5 PK (M51420.200.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/16 in Bore Dia. (U36050.393.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Galvanized Finish, 25 PK (LWIS100GUSA-025BX)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 50PK (214406-50)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (702050-100)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 7/8-9x6", Alloy Steel Case Hardened, Full Thread, 50PK (745636-50)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-24 x 1", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (592728-3000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-20 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (882596-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/4-10 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 25PK (151137-25)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (334666-100)
- Newport Fasteners Set Screws