Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, 1/4-20 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 791807-100
Zoro # G706330262
product price: $74.99
/pk 100, $0.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 1 in
- Point Type Flat
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 791807-100
- Zoro # G706330262
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, 1/4-20 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 50 PK (M01220.060.0130)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0275)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 5 PK (SC22140500-005P2)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34330.018.0067)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M8-1.25x10mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (121598-5000)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/8-18 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 50PK (294571-50)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 3/8-16 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (685125-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M3-0.5x5mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (535393-5000)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M6-1.0x8mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (549491-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (122563-100)
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx40mm, PK5 (M51260.120.0040)
- Newport Fasteners Set Screws