Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, 10-32 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 576321-100
Zoro # G606324149
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Overall Length 1/4 in
- Point Type Flat
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 576321-100
- Zoro # G606324149
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, 10-32 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.031.0150)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.413 in Flange Dia., 0.47 in L, Steel, 100 PK (M69135.050.0130)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK5 (U39350.037.0250)
- ZORO SELECT Carriage Bolts, Steel, 5/16 In Dia., PK20 (4LVJ9)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (373505-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 100PK (130413-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 8-32 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (846432-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 4-40 x 3/32", Stainless Steel, 18-8, Hex Socket Drive , 100PK (594346-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (565282-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1-8 x 12", Alloy Steel Case Hardened, Black Oxide, Full Thread (220617-1)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1-1/4, PK25 (U07852.043.0125)
- Newport Fasteners Set Screws