Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, DIN 916, M8-1.25x35mm, Alloy Steel 14.9 - 45H, Zinc, 100PK
Mfr # 506665-100
Zoro # G806323423
product price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Point Type Cup
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 506665-100
- Zoro # G806323423
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 35 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Head Type | Headless |
Description
Socket Set Screw, Cup Point, DIN 916, M8-1.25x35mm, Alloy Steel 14.9 - 45H, Zinc, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0062)
- DEWALT Lag Shield Short Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (01151-PWR)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/8, PK100 (SSCIA0370037USA-100BX)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 25 PK (U55050.037.0150)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 7/8-9 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 50PK (417266-50)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 1-8x4", Alloy Steel Case Hardened, Full Thread, 10PK (670583-10)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 8-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (739007-100)
- NEWPORT FASTENERS Slotted Socket Set Screws, Cup Point, 5/16-18x1/2", Alloy Steel, Zinc, Slotted Drive, 5000PK (680725-5000)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 50PK (870355-50)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M10-1.5x10mm, Alloy Steel 14.9 - 45H, 5000PK (841510-5000)
- ZORO SELECT Set Screw, M8 x 1.25mm, 70mm L, PK50 (M51240.080.0070)
- Newport Fasteners Set Screws