Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, DIN 916, M6-1.0x5mm, Alloy Steel Metric Class 14.9 - 45H, 100PK
Mfr # 958518-100
Zoro # G206334364
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 958518-100
- Zoro # G206334364
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, DIN 916, M6-1.0x5mm, Alloy Steel Metric Class 14.9 - 45H, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx2-1/2" L, PK50 (WWG-CPHZ-046)
- WILTON Square Nut M10 (5511833)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0175)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37420.031.0001)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 8-32 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 5000PK (874584-5000)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/4-10x8", Alloy Steel Case Hardened, Full Thread, 25PK (559896-25)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-24 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (662829-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 7/16-20 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (712816-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/4-10 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 25PK (722721-25)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-20 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 2000PK (563500-2000)
- ZORO SELECT Set Screw, M3 x 0.50mm, 25mm L, PK100 (M51230.030.0025)
- Newport Fasteners Set Screws