Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, DIN 916, M5-0.8x16mm, Alloy Steel 14.9 - 45H, Zinc, 100PK
Mfr # 952774-100
Zoro # G606334216
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Point Type Cup
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 952774-100
- Zoro # G606334216
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, DIN 916, M5-0.8x16mm, Alloy Steel 14.9 - 45H, Zinc, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 314 PK (07927)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81240)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34686)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141560)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Half-Dog Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, 400PK (787749-400)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (373215-5000)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 1/4-20 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK (449766-5000)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Half-Dog Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, 1000PK (686221-1000)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 1-8x4", Alloy Steel Case Hardened, Full Thread, 10PK (670583-10)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (586887-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5/8-18 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 50PK (731660-50)
- Newport Fasteners Set Screws