Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, DIN 916, M4-0.7 x 10mm, Stainless Steel A2-70, Hex Socket , 5000PK
Mfr # 396366-5000
Zoro # G106317511
product price: $756.99
/pk 5000, $0.15/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.7
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 396366-5000
- Zoro # G106317511
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M4-0.7 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, DIN 916, M4-0.7 x 10mm, Stainless Steel A2-70, Hex Socket , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45672)
- ZORO SELECT Self-Drilling Screw, #4-24 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0406KPPBZ)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 10 PK (M51010.160.0055)
- ZORO SELECT #10-24 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0200)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (706555-100)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 3/4-10x5", Alloy Steel Case Hardened, Full Thread, 75PK (316487-75)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 3/8-16 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (685125-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/8-16 x 1", Stainless Steel, 18-8, Hex Socket Drive , 100PK (353474-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (373215-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (728753-5000)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK50 (SSCIA0250200USA-050BX)
- Newport Fasteners Set Screws