Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, DIN 916, M12-1.75 x 20mm, Stainless Steel A2-70, Hex Socket , 100PK
Mfr # 215118-100
Zoro # G006311183
product price: $215.99
/pk 100, $2.16/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 215118-100
- Zoro # G006311183
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M12-1.75 |
Overall Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, DIN 916, M12-1.75 x 20mm, Stainless Steel A2-70, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, 2 in, Bugle Head Phillips Drive, 174 PK (2CDWS1)
- METABO HPT BRAD NAILS 18GA 1-3/4 in. L (24105THPT)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 30 mm L, 50 PK (M01430.120.0030)
- BUILDRIGHT Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 130 PK (08848)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M12-1.75 x 40mm, Stainless Steel A2-70, Hex Socket , 700PK (931063-700)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M12-1.75 x 25mm, Stainless Steel A2-70, Hex Socket , 100PK (118212-100)
- NEWPORT FASTENERS Set Screws, Cup Point, M16-2.0 x 50mm, Alloy Steel, Hex Socket, , 10PK (911097-10)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 1", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (724858-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 12-24 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (134656-5000)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 10-24 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (836855-100)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/2, PK100 (U07852.037.0050)
- Newport Fasteners Set Screws