Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 20mm, Stainless Steel A2-70, Hex Socket , 3000PK
Mfr # 661119-3000
Zoro # G006326743
Free Shipping & Returns
$2,882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 661119-3000
- Zoro # G006326743
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 20mm, Stainless Steel A2-70, Hex Socket , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 5/16-32, Hex, Stainless, PK2 (Z0426-SS)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01200.060.0035)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (B26661.019.0200)
- HHIP Helical Insert Repair Kit, Helical Inserts, M5 to M12 (1011-0051)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 10-32 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (511431-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 10-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (102904-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-32 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (576321-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1-8 x 12", Alloy Steel Case Hardened, Black Oxide, Full Thread (220617-1)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/4-10 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 25PK (722721-25)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x6", Alloy Steel Case Hardened, Full Thread, 25PK (300626-25)
- SET SCREW & MANUFACTURING 1/2-13 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50131500CPX-100)
- Newport Fasteners Set Screws