Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 12mm, Stainless Steel A2-70, Hex Socket , 5000PK
Mfr # 260851-5000
Zoro # G306316260
product price: $2,197.99
/pk 5000, $0.44/ea
Free Shipping & Returns
$2,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 260851-5000
- Zoro # G306316260
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 12mm, Stainless Steel A2-70, Hex Socket , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 100 PK (1900PK)
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.009.0025)
- G.L. HUYETT Cage Nut, #10-32, Zinc Electroplate Finish (EFCN-C7941-1032-3B)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 100 PK (231389-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (472954-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/8-11 x 5", Alloy Steel, Black Oxide, Hex Socket , 150PK (192632-150)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (122563-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-24 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (163267-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 7/8-9 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 50PK (417266-50)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 100PK (130413-100)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 60mm, PK25 (M07840.140.0060)
- Newport Fasteners Set Screws