Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 8-32 x 3/16", Alloy Steel, Zinc, Hex Socket , 5000PK
Mfr # 314618-5000
Zoro # G506313304
product price: $404.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 3/16 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 314618-5000
- Zoro # G506313304
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 8-32 x 3/16", Alloy Steel, Zinc, Hex Socket , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04100.100.0600)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01300)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK (M51050.100.0140)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, Steel, 1/4"-10 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8139957)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (777328-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-18 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (114716-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M4-0.7x6mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 5000PK (150806-5000)
- NEWPORT FASTENERS Set Screws, Oval Point, 1/2-20 x 1", Alloy Steel, Hex Socket, , 5PK (600406-5)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/8-18 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 50PK (294571-50)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/4-28 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (313685-100)
- J.W. WINCO GN605-1/4X20-.500-A Socket Set Screw (605-1/4X20-0.500-A)
- Newport Fasteners Set Screws