Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 8-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Mfr # 319726-5000
Zoro # G606313341
product price: $319.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 3/16 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 319726-5000
- Zoro # G606313341
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 8-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.087.0500)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 4300 PK (B38160.016.0001)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870650-004BX)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.220.1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3-48 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 1000PK (874658-1000)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (225584-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 7/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (150866-100)
- NEWPORT FASTENERS Square Head Set Screw, Cone Point, 1/4-20x1", Alloy Steel Case Hardened, Full Thread, 3000PK (979193-3000)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 100PK (896115-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 7/16-14x8", Alloy Steel Case Hardened, Full Thread, 10PK (400747-10)
- MIDWEST FASTENER 1/4"-20 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38444)
- Newport Fasteners Set Screws