Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 7/16-20 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 2000PK
Mfr # 563500-2000
Zoro # G506321200
product price: $2,156.99
/pk 2000, $1.08/ea
Free Shipping & Returns
$2,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-20
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 563500-2000
- Zoro # G506321200
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 7/16"-20 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 7/16-20 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54466)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1/2 in Wd, Black (SJ3000)
- ZORO SELECT Woodruff Key, 3/32 x 1/2 in Key Size, 2 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-002)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length (3118)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (472954-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 10-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (102904-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x8", Alloy Steel Case Hardened, Full Thread, 10PK (867081-10)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x6", Alloy Steel Case Hardened, Full Thread, 25PK (300626-25)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 1 1/2", Alloy Steel, Black Oxide, 100PK (903696-100)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 6mm, Alloy Steel, Hex Socket, , 50PK (131396-50)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 (U07840.025.0125)
- Newport Fasteners Set Screws