Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 7/16-14 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 472954-100
Zoro # G306319179
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Overall Length 3/4 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 472954-100
- Zoro # G306319179
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 7/16-14 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 35 PK (11244CH5O)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Zinc Plated, 50 PK (U70520.037.0175)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-12.00TWK)
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (1851PK)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 3/8", Brass, Hex Socket , 2500PK (990159-2500)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-18 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (114716-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3", Alloy Steel Case Hardened, Full Thread, 500PK (759342-500)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (373215-5000)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 6mm, Alloy Steel, Hex Socket, , 50PK (131396-50)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 7/16-14x8", Alloy Steel Case Hardened, Full Thread, 10PK (400747-10)
- ZORO SELECT Set Screw, M4 x 0.70mm, 6mm L, PK100 (M51250.040.0006)
- Newport Fasteners Set Screws