Newport Fasteners

Socket Set Screw, Cup Point, 7/16-14 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 1000PK


product price: $1,743.99
/pk 1000, $1.74/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Hex Drive
  • System of Measurement Inch
  • Thread Size 7/16"-14
  • Overall Length 1-3/4 in
  • Point Type Cup
  • Material Alloy Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 7/16"-14
Overall Length 1-3/4 in

Details

System of Measurement Inch
Drive Type Hex
Point Type Cup
Material Alloy Steel
Finish Black Oxide
Item Set Screw

Description

Socket Set Screw, Cup Point, 7/16-14 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 1000PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.