Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 6-32 x 5/16", Stainless Steel, 316, Hex Socket Drive , 5000PK
Mfr # 809236-5000
Zoro # G106332132
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 5/16 in
- Point Type Cup
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 809236-5000
- Zoro # G106332132
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | 316 Stainless Steel |
Item | Set Screw |
Head Type | Headless |
Description
Socket Set Screw, Cup Point, 6-32 x 5/16", Stainless Steel, 316, Hex Socket Drive , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1, PK5 (U07840.075.0100)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61493)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.120.1000)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0062)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M12-1.75 x 20mm, Stainless Steel A2-70, Hex Socket , 100PK (215118-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (361969-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 20mm, Stainless Steel A2-70, Hex Socket , 3000PK (661119-3000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-24 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (428444-100)
- NEWPORT FASTENERS Slotted Socket Set Screws, Cup Point, 5/16-18 x 3/8", Stainless Steel, 18-8, Slotted Drive , 5000PK (473797-5000)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 50PK (870355-50)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3, PK5 (U07852.075.0300)
- Newport Fasteners Set Screws