Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 5/8-11 x 5", Alloy Steel, Black Oxide, Hex Socket , 150PK
Mfr # 192632-150
Zoro # G806311444
product price: $2,300.99
/pk 150, $15.34/ea
Free Shipping & Returns
$2,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Overall Length 5 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 192632-150
- Zoro # G806311444
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 5 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 5/8-11 x 5", Alloy Steel, Black Oxide, Hex Socket , 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U38200.125.0001)
- ZORO SELECT Ring Pin, Detent, 5/16 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-17)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 5/8 in L, 50 PK (FBHEXB142058P50)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0001)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (850460-100)
- NEWPORT FASTENERS Socket Jam Screw, 10-32 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (236982-5000)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 10-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (102904-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 6-32 x 1/2", Alloy Steel, Zinc, Hex Socket , 100PK (551605-100)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 3/8-16 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (344929-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/4-28 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (313685-100)
- MIDWEST FASTENER 5/16"-24 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931524)
- Newport Fasteners Set Screws