Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 5/16-18 x 2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 334666-100
Zoro # G006316140
product price: $263.99
/pk 100, $2.64/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 334666-100
- Zoro # G006316140
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 5/16-18 x 2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS 15Ga 1 Plastic Composite Finish Nail, 2000PK (F15-25)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 (U07840.013.0012)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03300)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 (M55580.060.0060)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (702671-100)
- NEWPORT FASTENERS Socket Jam Screw, 10-32 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (236982-5000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-28 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (390728-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, Zinc, Hex Socket , 100PK (803020-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (140716-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (716898-100)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/16, PK100 (U07840.025.0018)
- Newport Fasteners Set Screws