Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 702671-100
Zoro # G506326700
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 702671-100
- Zoro # G506326700
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37020.019.0001)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U04110.025.0150)
- PRECISION BRAND Slotted Shim Assortment, Pk170 (42904)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (334666-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, 316, Hex Socket Drive , 50PK (218479-50)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-20 x 7/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (946457-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M14-2.0x40mm, Alloy Steel Metric Class 14.9 - 45H, 50PK (927405-50)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (850460-100)
- NEWPORT FASTENERS Set Screws, Cup Point, M6-1.0 x 6mm, Alloy Steel, Hex Socket, , 100PK (666685-100)
- SUBURBAN BOLT AND SUPPLY M5 X 6 SOCKET SET SCREW DOG POINT (A4510050006D)
- Newport Fasteners Set Screws