Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 5/16-18 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 524931-100
Zoro # G506323983
product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 524931-100
- Zoro # G506323983
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 5/16-18 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 3/8in-16 x 3in Driver Stud, 4PK (333718PK)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0250)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (37507)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0125)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (217176-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 10-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (123226-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M10-1.5x10mm, Alloy Steel 14.9 - 45H, 5000PK (841510-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 6-32 x 1/2", Alloy Steel, Zinc, Hex Socket , 100PK (551605-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 10-24 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (880840-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 1 1/2", Alloy Steel, Black Oxide, 100PK (903696-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M4-0.7x6mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 5000PK (150806-5000)
- Newport Fasteners Set Screws