Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 4-48 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 167000-100
Zoro # G006308329
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #4-48
- Overall Length 1/8 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 167000-100
- Zoro # G006308329
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #4-48 |
Overall Length | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 4-48 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 Steel Coarse Thread Hex Speed Nuts 8PK (39848)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00825)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51010.075.0200)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 40 mm L, 3 PK (77184)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M4-0.7 x 10mm, Stainless Steel A2-70, Hex Socket , 5000PK (396366-5000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (791807-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK (319726-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (224253-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, 1000PK (155411-1000)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 1-8x5", Alloy Steel Case Hardened, Full Thread, 10PK (710944-10)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/4-20 x 1/2", Stainless Steel 18-8, Full Thread , 100PK (962543-100)
- Newport Fasteners Set Screws