Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 3/8-24 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 322748-100
Zoro # G806315848
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 3/4 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 322748-100
- Zoro # G806315848
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 3/8-24 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK (50422)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.087.0450)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-24 X 3in Grade 18-8 Stainless Steel 25PK (9001524)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK (40771)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, DIN 914, M8-1.25x50mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (437912-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (122563-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/4-10 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 25PK (722721-25)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13 x 1 1/4", Stainless Steel 18-8, Full Thread , 50PK (326317-50)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 3/8-16 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (344929-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M10-1.5x10mm, Alloy Steel 14.9 - 45H, 5000PK (841510-5000)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200500HDX-250)
- Newport Fasteners Set Screws