Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 5000PK
Mfr # 357588-5000
Zoro # G206316025
product price: $1,490.99
/pk 5000, $0.30/ea
Free Shipping & Returns
$1,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 357588-5000
- Zoro # G206316025
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 30 PK (X1E-CON-SCR-EYE-1030x30)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.254mm (316-010-6-50)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33507)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 25 PK (U55000.043.0100)
- NEWPORT FASTENERS Nylon Pellet Socet Set Screws Cup Point, 5/16-24 x 5/16", Alloy Steel, Black Oxide, 100PK (633868-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M5-0.8x5mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (704368-100)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/8-18 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 50PK (294571-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (488593-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 3/8", NI CU, Hex Socket , 100PK (842939-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 5/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (547980-100)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK50 (U07840.043.0075)
- Newport Fasteners Set Screws